Zoro Homepage

Element 8In

  • Mfr # WB30M2

  • Zoro # G8991954


product price: $66.59
/ea

Key Features

For Use With
Burner
Fits Brand
GE, General Electric, Hotpoint, Kenmore, RCA, Sears
Product Type
Burner Element
Overall Height
1 3/4 in
Overall Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB30M2
Zoro #
G8991954
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 3/4 in
Overall Width
7 7/8 in

Details

For Use With
Burner
Fits Brand
GE, General Electric, Hotpoint, Kenmore, RCA, Sears
Item
Burner Element
Product Type
Burner Element

Description

Burner Element, For Use With Burner, Product Type Burner Element, Overall Height 1 3/4 in, Overall Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.