Element Haliant 12 TRPL
Mfr # WB30T10126
Zoro # G6150789
product price: $213.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
For Use With Mfr. Model Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Fits Brand
GE, Hotpoint, Kenmore
Height
1 in
Product Type
Haliant Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB30T10126
Zoro #
G6150789
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 in
Overall Width
11 3/4 in
Overall Height
1 in
Details
Item
Element Haliant 12 TRPL
For Use With
Range
For Use With Mfr. Model Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Haliant Element
Compatible with Manufacturer Model Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
For Use with Mfr Model Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Compatible Manufacturer Part Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Compatible with Mfr. Model No.
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Compatible Manufacturer Model Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Compatible with Manufacturer Model No.
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Compatible Pump Manufacturer Part Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Compatible Mfr. Model Number
CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC
Description
Element Haliant 12 TRPL, For Use With Range, Product Type Haliant Element, Compatible Manufacturer Part Number CP650ST1SS, CP650ST2SS, CP650ST3SS, JB705DT1BB, JB705DT2BB, JB705DT3BB, JB705ED1ES, JB705ST1SS, JB705ST2SS, JB705ST3SS, JB705ST4SS, JB705TT1CC, JB705TT1WW, JB705TT2CC, JB705TT2WW, JB705TT3CC, Overall Height 1 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.