Zoro Homepage

Element, Haliant

  • Mfr # WB30T10045

  • Zoro # G9893801


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Fits Brand
Cafe, G.E., General Electric, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Sears, Westinghouse
Height
1 in
Product Type
Haliant Element
Burner Size Included
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB30T10045
Zoro #
G9893801
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Burner Size Included
8 in
Overall Width
10 in
Overall Height
1 in

Details

Item
Element, Haliant
For Use With Mfr. Model Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Fits Brand
Cafe, G.E., General Electric, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Sears, Westinghouse
Product Type
Haliant Element
Compatible with Manufacturer Model Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
For Use with Mfr Model Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Compatible Manufacturer Part Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Compatible with Mfr. Model No.
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Compatible Manufacturer Model Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Compatible with Manufacturer Model No.
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Compatible Pump Manufacturer Part Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081
Compatible Mfr. Model Number
AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081

Description

Element, Haliant, Burner Size Included 8 in, Product Type Haliant Element, Compatible Manufacturer Part Number AH11772323, B01NAXO426, EA11772323, EAP11772323, PS11772323, WG02F04081, Overall Height 1 in, Overall Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.