Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure, NEMA1, For GE Series CR463

  • Mfr # CR460XE1B

  • Zoro # G2160085


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Enclosure Type
NEMA 1
Starter Type
NEMA
For Use With
GE Series CR463 Contactors (3HXZ6 through 3HYJ5)
Depth
4.63 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR460XE1B
Zoro #
G2160085
UPC #
783166621899
Country of Origin
Multiple

Dimensions

Depth
4.63 in
Height
10 in
Width
10 in
NEMA Size
1
Overall Depth
4.63 in
Overall Height
10 in
Overall Width
10 in

Details

Item
Motor Starter Enclosure
Enclosure Type
NEMA 1
Starter Type
NEMA
For Use With
GE Series CR463 Contactors (3HXZ6 through 3HYJ5)
NEMA Enclosure Rating
1
Starter Style
NEMA
Compatible with Series
CR463 Lighting Magnetic Contactors

Description

Motor Starter Enclosure, Compatible with Series CR463 Lighting Magnetic Contactors, Starter Style NEMA, NEMA Enclosure Rating 1, Overall Height 10 in, NEMA Size 1, Overall Depth 4.63 in, Overall Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.