Zoro Homepage

End Cap Handle

  • Mfr # WB07X10034

  • Zoro # G3386498


product price: $28.39
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Fits Brand
GE, Hotpoint, Kenmore
Height
1 1/2 in
Product Type
Handle End Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB07X10034
Zoro #
G3386498
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 3/4 in

Details

Item
Handle End Cap
For Use With
Range
For Use With Mfr. Model Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Handle End Cap
Compatible with Manufacturer Model Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Compatible Manufacturer Model Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Compatible Manufacturer Part Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Compatible with Mfr. Model No.
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
For Use with Mfr Model Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Compatible with Manufacturer Model No.
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Compatible Pump Manufacturer Part Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD
Compatible Mfr. Model Number
JBC27BY1, JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY1, JBP21BY2, JBP21BY3, JBP21BY4, JBP24BB1AD, JBP24BB1WH, JBP24BY1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DB1AD, JBP24DB1WH, JBP24DY1, JBP24DY2, JBP24DY3, JBP24DY4, JBP26BB1AD, JBP26BB1WH, JBP26BY1, JBP26BY2, JBP26BY3, JBP26BY4, JBP26BY5, JBP26BY6, JBP26BY7, JBP30BA1, JBP30BA2, JBP30BA3, JBP30BA4, JBP30BB1AD, JBP30BB1WH, JBP60BB1WH, JBP60BY1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP63BB1AD

Description

Handle End Cap, For Use With Range, Product Type Handle End Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.