Zoro Homepage

End Cap Handle, White

  • Mfr # WB07K10043

  • Zoro # G9894319


product price: $34.69
/ea

Key Features

For Use With
Range Oven
For Use With Mfr. Model Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Fits Brand
Cafe, G.E., General Electric, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Sears, Westinghouse
Height
1 1/4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB07K10043
Zoro #
G9894319
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 1/4 in
Overall Height
1 1/4 in
Overall Width
2 in

Details

Item
Door Handle End Cap
For Use With
Range Oven
For Use With Mfr. Model Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Fits Brand
Cafe, G.E., General Electric, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Sears, Westinghouse
Color
White
Product Type
Door Handle End Cap
Compatible with Mfr. Model No.
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Compatible Manufacturer Model Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Compatible with Manufacturer Model Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
For Use with Mfr Model Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Compatible Manufacturer Part Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Compatible with Manufacturer Model No.
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Compatible Pump Manufacturer Part Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW
Compatible Mfr. Model Number
JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW

Description

Door Handle End Cap, For Use With Range Oven, Product Type Door Handle End Cap, Color White, Compatible Manufacturer Part Number JBP26WB1WW, JBP30WB1WW, JBP30WXB1WW, JBP66WB1WW, JBP78WB1WW, JBP78WXB1WW, JGBC17PEA1WH, JGBC20WEA1WW, JGBP26WEA1WW, JGBP26WEA2WW, JGBP28WEA1WW, JGBP30WEA1WW, JGBP30WEA2WW, JGBP30WEA3WW, JGBP30WEA4WW, JGBP35GRA1WW, JGBP35GRA2WW, JGBP35GRA3WW, JGBP35GXA1WW, JGBP35GXA2WW, JGBP35GXA3WW, JGBP35GZA1WW, JGBP35GZA2WW, JGBP35GZA3WW, JGBP35WEA1WW, Overall Height 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.