Shop GE
See all product information
Create Account
Evaporator Fan Motor, WR60X25858
- Mfr # WR60X25858
- Zoro # G214022833
product price:Â
$
49.15
/ea
Key Features
Height
5in
Length
9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR60X25858
- Zoro #
- G214022833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5in
- Length
- 9in
Description
The GE WR60X25858 FAN MOTOR DC FZ EVAP is a top-of-the-line evaporator fan motor that allows for powerful and efficient air circulation when used with refrigerators and freezers. Crafted from high-quality materials, it offers reliable and long-lasting performance. The fan motor also offers the low-noise operation, while its two-speed settings allow you to customize the airflow to your needs. Quick installation and maintenance make it easy to use. This fan motor is an efficient and convenient choice for your cooling needs. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.