Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 16 AWG, 6 Outlets, White, 12 ft

  • Mfr # 50657

  • Zoro # G2483410


product price: $25.50
/ea

Key Features

Number of Outlets
6
Jacket Color
White
Power Indicator
No
Wire Size
16 AWG
Cord Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50657
Zoro #
G2483410
UPC #
43180506573
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
12 ft

Details

Item
Extension Cord
Number of Outlets
6
Jacket Color
White
Power Indicator
No
Standards
UL listed

Description

Get the most from your outlets with the ge-branded 2-in-1 extension cord. From a low-profile flat plug, Two 6ft. Polarized extension cords branch out in opposite directions to offer access to power from both sides of a piece of furniture. Each extension cord head features 3 outlets as well as a safety cover to ensure that your outlets are safeguarded while not in use. this 2-in-1 extension cord is UL listed and backed by a limited-lifetime for peace of mind. There’s no need to plug in multiple extension cords with this unit. Finally, there’s an extension cord that works twice as hard as the competitors. Enhance your home’s outlets with the ge-branded 2-in-1 extension cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.