Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, Gray, 25 ft

  • Mfr # 43025

  • Zoro # G4471131


product price: $24.37
/ea

Key Features

Location
Indoor
Number of Outlets
3
Jacket Color
Gray
Power Indicator
No
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43025
Zoro #
G4471131
UPC #
043180430250
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Gray
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed
NEMA Plug Configuration
Right Angle
Product Type
Grounded 3-Outlet Extension Cord, 25ft

Description

Grounded 3-Outlet Extension Cord, 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.