Zoro Homepage

Extension Cord, Indoor, 3 Outlets, Black, 15 ft

  • Mfr # 45154

  • Zoro # G703541074


product price: $8.99
/ea
Sold in multiples of 50 for $449.50

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45154
Zoro #
G703541074
UPC #
30878451543
Country of Origin
Philippines

Dimensions

Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.