Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Indoor, 3 Outlets, Gray, 15 ft

  • Mfr # 43026

  • Zoro # G2484357


product price: $19.25
/ea

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43026
Zoro #
G2484357
UPC #
43180430267
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Gray
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Extend the reach of your office and small home electronics with the fifteen-foot GE Indoor Office Extension Cord equipped with three grounded outlets. This extension cord is perfect when you're in need of a few extra outlets and its low-profile, right angle flat plug keeps it close to the wall and out of the way. It's intended for indoor use and should be fully extended before using. This product is UL listed and backed by a 90-day limited .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.