Zoro Homepage

Extension Cord, Indoor, 3 Outlets, White, 12 ft

  • Mfr # 39607

  • Zoro # G2484031


product price: $11.95
/ea

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39607
Zoro #
G2484031
UPC #
30878396073
Country of Origin
China

Dimensions

Cord Length
12 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

The GE 12 Ft Extension Cord with On/Off Switch allows you to operate multiple lamps and lighting sources from one, convenient switch. The 12-foot cord gives you extra reach for your lighting and is perfect for home or office. Use during the holidays, plug all your indoor holiday and Christmas lights into the switch to turn on and off in one place. The extension cord is equipped with three polarized outlets, making it perfect for added convenience and flexibility for your charging needs. The GE 12 Ft Extension Cord with On/Off Switch is UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.