Zoro Homepage

Extension Cord, Indoor, 3 Outlets, White, 8 ft

  • Mfr # 38433

  • Zoro # G2484226


product price: $14.25
/ea

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38433
Zoro #
G2484226
UPC #
30878384339
Country of Origin
China

Dimensions

Cord Length
8 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No

Description

Get easy access to outlets with the GE Pro designer extension cord, 8 foot, 3 outlets, gray and white. The extension cord, equipped with three AC outlets, is perfect for added convenience and flexibility while covering all of your charging needs. It features a fabric braided cord that resists tangles. The GE Pro designer extension cord is also equipped with a low-profile plug so it stays close to the wall and out of the way. This product is UL listed and intended for indoor use only. USB charging cable not included. Warning: This product contains chemicals known to the State of California to cause cancer and birth defects (or other reproductive harm). Wash hands after handling. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.