Zoro Homepage

Extension Cord, Indoor/Outdoor, Black, 15 ft

  • Mfr # 50369

  • Zoro # G2483532


product price: $17.35
/ea

Key Features

Location
Indoor/Outdoor
Jacket Color
Black
Cord Length
15 ft
Max. Amps
13A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50369
Zoro #
G2483532
UPC #
43180503695
Country of Origin
Philippines

Dimensions

Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Jacket Color
Black
Max. Amps
13A
Standards
UL Listed

Description

Extend the reach of your home's appliances and power tools with a grounded Workshop Extension Cord from GE. Perfect for small appliances or power tools requiring 13 amps or less, the 15-foot extension cord features a double-insulated cord, one-piece molded plug construction adding extra durability and polarized security for proper alignment of hot and neutral wires. For use with hand drills, jig saws, shop lights and more, the GE Workshop Extension Cord is suitable for both indoor and outdoor appliances. NOTE: This is a grounded cord set and is intended to be used with non-polarized outlets only. This product is UL listed and is backed by a 90-day limited .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.