Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Outdoor, 1 Outlets, Black, 40 ft

  • Mfr # 36826

  • Zoro # G2483106


product price: $23.80
/ea

Key Features

Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36826
Zoro #
G2483106
UPC #
30878368261
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
40 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Illuminate your backyard with the GE 40-foot outdoor extension cord. This cord is perfect for outdoor lighting, while also serving other purposes such as landscaping, power tools, appliances, and other outdoor needs. The one-piece molded plug and double insulated cord provide extra durability, making sure your cord withstands the test of time and outdoor conditions. This extension cord has an electrical rating of 13a, 125V, and 1625W and is UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.