Shop GE
See all product information
Create Account
Fan Blade, WR60X30922
- Mfr # WR60X30922
- Zoro # G414023036
product price:Â
$
80.35
/ea
Key Features
Height
1.7322in
Length
4.37in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR60X30922
- Zoro #
- G414023036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.7322in
- Length
- 4.37in
Description
The GE WR60X30922 Evaporator Fan Blade is an exact replacement for your refrigerator and is designed to help keep things cool. This blade circulates air throughout the entire inside of your refrigerator or freezer, helping to maintain an even temperature. Made from durable plastic, it's easy to install and features a two-pin connector that works with most models. Keep your food fresh and tasty with this long-lasting fan blade! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.