Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge Fiberglass Reinforced Polyester Enclosure, 1, 2, 3, 4, 4X, Hinged GE-VJB2016HWPL2

Fiberglass Reinforced Polyester Enclosure, 1, 2, 3, 4, 4X, Hinged (Discontinued)

  • Mfr # GE-VJB2016HWPL2
  • Zoro # G0270457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE-VJB2016HWPL2
Zoro #
G0270457
UPC #
635394581196
Country of Origin
United States

Dimensions

Usable Opening Depth
10.72 in
Depth
11.51 in
Width
17.32 in
Height
20.32 in
Nominal Enclosure Width
17 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
1, 2, 3, 4, 4X
Material of Enclosure
Fiberglass Reinforced Polyester
Closure Method
Quick Release Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Features
Light Weight Watertight
Series
VJB
Gasket
Polyurethane
Basic Material
Nonmetallic
Standards
UL Listed, CSA Certified, CE Approved, RoHS Compliant
Material
Fiberglass Reinforced Polyester
NEMA Rating
1, 2, 3, 4, 4X
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
Clear, Stainless Steel Hinge, Latch
IP Rating
66
Interior Panel
35ZV38, 35ZV39 or 35ZV40

Description

Enclosure NEMA Rating 1, 2, 3, 4, 4X, Material of Enclosure Fiberglass Reinforced Polyester, 17 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Quick Release Latch, Finish Smooth, Color Light Gray, Depth 11.51 in, Enclosure Cover Features Clear, Stainless Steel Hinge, Latch, Features Light Weight Watertight, Polyurethane Gasket, Height 20.32 in, Interior Panel 35ZV38, 35ZV39 or 35ZV40, IP Rating 66, Wall Mounting, Series VJB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.