Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Plate, Front, 1W

  • Mfr # TQLFP1

  • Zoro # G8511483


product price: $5.49
/ea

Key Features

For Use With
PowerMark Gold and Plus Load Centers
Width
1 in
Mounting Style
Flush
Length
2.5 in
Length (Straight Wireway)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TQLFP1
Zoro #
G8511483
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
2.5 in
Length (Straight Wireway)
2.5 in

Details

Item
Filler Plate
For Use With
PowerMark Gold and Plus Load Centers
Mounting Style
Flush

Description

Filler Plate, Mounting Style Flush, For Use With PowerMark Gold and Plus Load Centers, Length 2.5 in, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.