Zoro Homepage

Floodlight Bulb, MR16 Lamp, 35 W Equivalent, GU10 Lamp Base, Dimmable, White, Bright White Light

  • Mfr # 93120701

  • Zoro # G716037878


product price: $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93120701
Zoro #
G716037878
UPC #
43168514187
Country of Origin
China

Description

GE Floodlight Bulb, Wattage Rating: 3.7 W, Lamp Base: GU10, Lamp Shape: MR16, Lamp Finish: White, Lumens: 260 Lumens, Dimmable: Dimmable, Light Color: Bright White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 25,000 hr, Beam Angle: 20 deg, Incandescent Equivalent: 35 W, Beam Spread: Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.