Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Nitrile Dipped Glove 2Xl

  • Mfr # GG2262XLC

  • Zoro # G912435546


product price: $12.25
/ea

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2262XLC
Zoro #
G912435546
UPC #
810084964484
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Nitrile Glove

Description

GE Double Extra Large 13 Ga Foam Nitrile Dipped Cut Resistant Level 6 Glove. This is a GE Foam Nitrile Dipped Cut Resistant Level 6 Glove with a 13 Gauge HPPE, Steel, Basalt, Polyester and Spandex Liner and a Black Foam Nitrile Coating. It also has Reinforced Crotch Thumb. It meets EN388:2016 4X42F Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.