Fully Dipped Coated Gloves, Foam Nitrile, Black, L 24 PK

  • Mfr # GG222L

  • Zoro # G713363352


product price: $59.65
/pk 24, $2.49/ea

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Thickness
15 ga
Glove Materials
Polyester, Spandex, Nitrile
Series
GG222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG222L
Zoro #
G713363352
UPC #
810084961018
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Item
Fully Dipped Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Materials
Polyester, Spandex, Nitrile
Series
GG222
Cuff Style
Extended

Description

GE Large 15ga Fully Dipped Foam Nitrile Glove 12 Pairs. This is a GE Fully Dipped Foam Nitrile Glove with a 15 Gauge Polyester and Spandex Liner and a Black Foam Nitrile Coating 12 Pack. It is compatible with light oils. It meets EN388:2016 4131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.