
Fully Dipped Coated Gloves, Foam Nitrile, Black, XL 24 PK
Mfr # GG222XL
Zoro # G113363273
product price: $59.65
/pk 24, $2.49/eaKey Features
Color
Black
Glove Coating Material
Foam Nitrile
Thickness
15 ga
Series
GG222
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG222XL
Zoro #
G113363273
UPC #
810084961025
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
15 ga
Details
Item
Fully Dipped Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Series
GG222
Cuff Style
Extended
Glove Materials
Polyester, Spandex, Nitrile
Description
GE Extra Large 15ga Fully Dipped Foam Nitrile Glove 12 Pairs. This is a GE Fully Dipped Foam Nitrile Glove with a 15 Gauge Polyester and Spandex Liner and a Black Foam Nitrile Coating 12 Pack. It is compatible with light oils. It meets EN388:2016 4131X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.