
Fully Dipped Coated Gloves, Nitrile, Blue, 2XL 1 PR
Mfr # GG2352XLC
Zoro # G813363245
product price: $5.29
/prSold in multiples of 2 for $10.58
Key Features
Color
Blue
Glove Coating Material
Nitrile
Thickness
10 ga
Glove Materials
Cotton, Nitrile
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG2352XLC
Zoro #
G813363245
UPC #
810084964507
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
10 ga
Details
Item
Fully Dipped Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Materials
Cotton, Nitrile
Cuff Style
Extended
Series
GG235
Description
GE Double Extra Large 10ga Fully Dipped Nitrille Glove. This is a GE Fully Dipped Nitrille Glove with a 10 Gauge, Cotton and Nitrille Liner and a Blue Coating. It has a longer cuff for better protection and comfort. It meets EN388:2016- 4121X Standard and also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.