
Fully Dipped Coated Gloves, Nitrile, Blue, L 1 PR
Mfr # GG235LC
Zoro # G613363247
product price: $5.29
/prSold in multiples of 2 for $10.58
Key Features
Color
Blue
Glove Coating Material
Nitrile
Thickness
10 ga
Series
GG235
Glove Materials
Cotton, Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG235LC
Zoro #
G613363247
UPC #
810084964514
Country of Origin
China
Dimensions
Glove Size
L
Thickness
10 ga
Details
Item
Fully Dipped Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Series
GG235
Glove Materials
Cotton, Nitrile
Cuff Style
Extended
Description
GE Large 10ga Fully Dipped Nitrille Glove. This is a GE Fully Dipped Nitrille Glove with a 10 Gauge, Cotton and Nitrille Liner and a Blue Coating. It has a longer cuff for better protection and comfort. It meets EN388:2016- 4121X Standard and also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.