Zoro Homepage

Fully Dipped Coated Gloves, Nitrile, Blue, XL 1 PR

  • Mfr # GG235XLC

  • Zoro # G013363328


product price: $5.29
/pr
Sold in multiples of 2 for $10.58

Key Features

Color
Blue
Glove Coating Material
Nitrile
Thickness
10 ga
Series
GG235
Glove Materials
Cotton, Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG235XLC
Zoro #
G013363328
UPC #
810084964545
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
10 ga

Details

Item
Fully Dipped Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Series
GG235
Glove Materials
Cotton, Nitrile
Cuff Style
Extended

Description

GE Extra Large 10ga Fully Dipped Nitrille Glove. This is a GE Fully Dipped Nitrille Glove with a 10 Gauge, Cotton and Nitrille Liner and a Blue Coating. It has a longer cuff for better protection and comfort. It meets EN388:2016- 4121X Standard and also has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.