Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Range Orifice

  • Mfr # WB28K10376

  • Zoro # G9892639


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

For Use With
Range
For Use With Mfr. Model Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Fits Brand
GE, Hotpoint, Kenmore
Height
1/4 in
Product Type
Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB28K10376
Zoro #
G9892639
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1/4 in
Overall Width
1/4 in
Overall Height
1/4 in

Details

Item
Gas Range Orifice
For Use With
Range
For Use With Mfr. Model Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Orifice
Compatible with Manufacturer Model Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
For Use with Mfr Model Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Compatible Manufacturer Part Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Compatible with Mfr. Model No.
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Compatible Manufacturer Model Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Compatible with Manufacturer Model No.
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Compatible Pump Manufacturer Part Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB
Compatible Mfr. Model Number
JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB

Description

Gas Range Orifice, For Use With Range, Product Type Orifice, Compatible Manufacturer Part Number JGBP24BEH5CT, JGBP24BEH5WH, JGBP24BEH6CT, JGBP24BEH6WH, JGBP26CEH4CC, JGBP26CEH5CC, JGBP26CEH6CC, JGBP26DEM1CC, JGBP26DEM1WW, JGBP26WEH4WW, JGBP26WEH5WW, JGBP26WEH6WW, JGBS07PEM1BB, JGBS07PEM1CC, JGBS07PEM1WW, JGBS17BEL1BB, JGBS17DEM1BB, JGBS17DEM1WW, JGBS20DEM1BB, JGBS20DEM1CC, JGBS20DEM1WW, JGSS05BEM1BB, Overall Height 1/4 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.