This item is Discontinued.

Ge GE 10541179 14 ft. Telephone Almond Base Cord; Pack of 5 10541179

GE 10541179 14 ft. Telephone Almond Base Cord; Pack of 5 (Discontinued)

  • Mfr # 10541179
  • Zoro # G104049964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10541179
Zoro #
G104049964
UPC #
43180592637
Country of Origin
China

Description

GE Telephone Almond Base Cord

Features
  • Telephone Base Cords by GE
  • Adds length to your phone's base cord allowing you to put your phone where you really want it
  • Easy to install and simple to use
  • Pack of 5
Specifications
  • Size: 14 ft.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.