G.E. M90050 100 Percent Silicone II 2.8 oz White Chaulk

  • Mfr # 1595651

  • Zoro # G204108646


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1595651
Zoro #
G204108646
UPC #
77027900507
Country of Origin
China

Description

Features
  • Caulk Sealant Material: 100% Silicone II
  • Product Type: Caulk
  • Color: White
  • Container Size: 2.8 oz.
  • Permanently Flexible: Yes
  • Indoor and Outdoor: Indoor and Outdoor
  • Moisture Resistant: Yes
  • Paintable: No
  • VOC Level: Low VOC
  • Mold and Mildew Resistant: Yes
  • Application: Window and Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.