
GG340 Welding Gloves, Cowhide Leather, XL, 1 PR
Mfr # GG340XLC
Zoro # G213363326
product price: $30.29
/prKey Features
Application
MIG
Palm Material
Cowhide Leather
Cuff Length
13.5 in
Series
GG340
Stitching Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG340XLC
Zoro #
G213363326
UPC #
810084964057
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Cuff Length
13.5 in
Details
Item
Welding Gloves
Application
MIG
Palm Material
Cowhide Leather
Series
GG340
Stitching Material
Aramid
Color
Black
Description
GE Extra Large MIG Leather Welding Glove. This is the GE Welding Glove made with a Cowhide & Split Leather. Slip On Glove with a Rainforced Palm. It meets the EN388:2016- 3123X and the EN:407 2004- MIG--411344 Standards and also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.