
GG345 Welding Gloves, Goatskin Grain Leather, L, 1 PR
Mfr # GG345LC
Zoro # G913363350
product price: $15.99
/prKey Features
Application
MIG
Palm Material
Goatskin Grain Leather
Cuff Length
13 in
Series
GG345
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG345LC
Zoro #
G913363350
UPC #
810084965368
Country of Origin
Pakistan
Dimensions
Glove Size
L
Cuff Length
13 in
Details
Item
Welding Gloves
Application
MIG
Palm Material
Goatskin Grain Leather
Series
GG345
Color
White
Stitching Material
Aramid
Description
GE Large TIG Leather Welding Glove. This is a GE Welding Glove made with a Goatskin Grain Leather. Slip On Glove with a Goatskin Leather Reinforced Welt, 13in Overall Lenght. It meets the EN388: 2016-2122X and the EN407: 2004-411244 Standars and also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.