GG345 Welding Gloves, Goatskin Grain Leather, XL, 1 PR

  • Mfr # GG345XLC

  • Zoro # G613363261


product price: $15.99
/pr

Key Features

Application
MIG
Palm Material
Goatskin Grain Leather
Cuff Length
13 in
Series
GG345
Stitching Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG345XLC
Zoro #
G613363261
UPC #
810084964064
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
13 in

Details

Item
Welding Gloves
Application
MIG
Palm Material
Goatskin Grain Leather
Series
GG345
Stitching Material
Aramid
Color
White

Description

GE Extra Large TIG Leather Welding Glove. This is a GE Welding Glove made with a Goatskin Grain Leather. Slip On Glove with a Goatskin Leather Reinforced Welt, 13in Overall Lenght. It meets the EN388: 2016-2122X and the EN407: 2004-411244 Standars and also has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.