Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Light Bulb, 40 W, G40 Lamp, E26 Medium Lamp Base, 395 Lumens

  • Mfr # 36191

  • Zoro # G116060575


product price: $10.15
/ea
Sold in multiples of 6 for $60.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36191
Zoro #
G116060575
UPC #
43168908290
Country of Origin
China

Description

GE Globe Light Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: G40, Lamp Base: E26 Medium, Lamp Material: Glass, Lumens: 395 Lumens, Light Color: Soft White, Color Temperature: 2500 K, Average Life: 2500 hr, Dimensions: 5 in Dia, Filament Type: CC-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.