Grease Filter, WB02X35491
- Mfr # WB02X35491
- Zoro # G714022609
product price:Â
$
10.99
/ea
Key Features
Length
10.8267in
Height
2.9133in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB02X35491
- Zoro #
- G714022609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10.8267in
- Height
- 2.9133in
Description
The GE WB02X35491 Grease Filter is designed for use with select GE Series and Monogram Range Hoods. This grease filter helps to keep your kitchen air clean by deflecting grease, smoke, and odors from cooking. It is constructed of durable aluminum mesh and captures tiny airborne particles, improving indoor air quality and minimizing the need for frequent cleaning. The filter measures 6 x 11-1/2 and can be conveniently hand-washed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.