Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL

  • Mfr # GV084G2XL

  • Zoro # G810841395


product price: $23.79
/ea

Key Features

Vest Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV084G2XL
Zoro #
G810841395
UPC #
810084962831
Country of Origin
China

Dimensions

Vest Size
2XL

Details

Item
Safety Vest
Color
Green

Description

GE ANSI Class 2 Green Expandable 5 Point Breakaway Vest Medium. This is a GE Green Expandable 5 Point Breakaway Vest with Breathable Mesh Material, ID Holder, Radio Loop, Pen Slots, 1 Outer 2XLChest Pocket, 2 Inner Waist Pockets, Zipper Closure and 4 in. Reflective Trims with Contrasting Color Trims. It meets ANSI 107-2020, and it is Class 2 Type R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.