Grommet, Red, 1/2 in H, 1 in W
- Mfr # WR02X12008
- Zoro # G4059189
product price:Â
$
10.59
/ea
Key Features
For Use With
Refrigerator
For Use With Mfr. Model Number
37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
Fits Brand
GE
Type
Refrigerator
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR02X12008
- Zoro #
- G4059189
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1/2 in
- Overall Width
- 1 in
- Overall Height
- 1/2 in
Details
- Item
- Grommet
- For Use With
- Refrigerator
- For Use With Mfr. Model Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Fits Brand
- GE
- Type
- Refrigerator
- Color
- Red
- Compatible with Manufacturer Model Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible Manufacturer Model Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible Manufacturer Part Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible with Mfr. Model No.
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- For Use with Mfr Model Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible with Manufacturer Model No.
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible Pump Manufacturer Part Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible Mfr. Model Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Product Type
- Grommet
- For Manufacturer Part Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible with Mfr. Model Number
- 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC
- Compatible Product Type
- Refrigerator
- Wire Color
- Red
Description
Grommet, Compatible with Manufacturer Model Number 37511KBSARWW, 37511KBSERWW, A3315ABRERWW, A3315ABRFRWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSERBB, A3316ABSERWW, A3317ABRERWW, A3317ABRFRWW, BSY25GFMDCC, For Use With Refrigerator, Overall Height 1/2 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.