Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Bar Kit, PowerMark Gold and Plus Load Centers, 600A

  • Mfr # TGL2

  • Zoro # G8505052


product price: $20.49
/ea

Key Features

For Use With
PowerMark Gold and Plus Load Centers
Amps
600A
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Amps AC
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGL2
Zoro #
G8505052
UPC #
783164008746
Country of Origin
Multiple

Dimensions

Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Width
1.00"
Length
5.00"

Details

Item
Ground Bar Kit
For Use With
PowerMark Gold and Plus Load Centers
Amps
600A
Amps AC
600
Includes
(2) Mounting Screws
Number of Terminals
7

Description

Ground Kit, 600 A Amps, Number of Terminals 7, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With PowerMark Gold and Plus Load Centers, Includes (2) Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.