Zoro Homepage

Halogen 20W Bulb

  • Mfr # WB25X10019

  • Zoro # G0073976


product price: $14.49
/ea

Key Features

For Use With
Microwave
Fits Brand
GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
Type
MicroWave
Height
7/16 in
Overall Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB25X10019
Zoro #
G0073976
UPC #
083244805396
Country of Origin
China

Dimensions

Height
7/16 in
Overall Width
7/16 in

Details

Item
Lamp
For Use With
Microwave
Fits Brand
GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
Type
MicroWave

Description

Lamp, For Use With Microwave, Overall Height 7/16 in, Overall Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.