Halogen Bulb, 100 W, E11 Candelabra Lamp Base, T4 Lamp, White Light, 1600 Lumens, 2800 K Color Temp

  • Mfr # 19383

  • Zoro # G216037422


product price:  $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19383
Zoro #
G216037422
UPC #
43168993814
Country of Origin
China

Description

GE Halogen Bulb, Wattage Rating: 100 W, 120 V, Lamp Base: E11 Candelabra, Lamp Shape: T4, Lumens: 1600 Lumens, Lumens Efficiency: 16 Lumens/W, Light Color: White, Color Temperature: 2800 K, Average Life: 2000 hr, Dimensions: 12.55 in L x 5.25 in W x 7.4 in H, Filament Type: CC-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.