Zoro Homepage

Halogen Bulb, 100 W, G8 Bi-Pin Lamp Base, T4 Lamp, Bright White Light

  • Mfr # 97667

  • Zoro # G716037441


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97667
Zoro #
G716037441
UPC #
43168976671
Country of Origin
China

Description

GE Halogen Bulb, Single-Ended, Wattage Rating: 100 W, 120 V, Lamp Base: G8 Bi-Pin, Lamp Shape: T4, Lamp Material: Sodalime Glass, Lumens: 1300 Lumens, Lumens Efficiency: 13 Lumens/W, Light Color: Bright White, Color Temperature: 2900 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Dimensions: 0.5 in Dia x 1.8 in L, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.