Halogen Bulb, 100 W, R7 Recessed Single Contact Lamp Base, T3 Lamp, White Light, 1500 Lumens

  • Mfr # 22489

  • Zoro # G316037469


product price:  $13.15
/ea
Sold in multiples of 5 for $65.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22489
Zoro #
G316037469
UPC #
43168994361
Country of Origin
China

Description

GE Halogen Bulb, Wattage Rating: 100 W, 120 V, Lamp Base: R7 Recessed Single Contact, Lamp Shape: T3, Lumens: 1500 Lumens, Lumens Efficiency: 17 Lumens/W, Light Color: White, Color Temperature: 2900 K, Average Life: 1500 hr, Dimensions: 17.7 in L x 7.9 in W x 10.4 in H, Filament Type: C-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.