Halogen Bulb, 150 W, E11 Candelabra Lamp Base, T4 Lamp, White Light, 2800 Lumens, 2900 K Color Temp

  • Mfr # 19386

  • Zoro # G116037508


product price:  $15.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19386
Zoro #
G116037508
UPC #
43168993821
Country of Origin
China

Description

GE Halogen Bulb, Wattage Rating: 150 W, 120 V, Lamp Base: E11 Candelabra, Lamp Shape: T4, Lumens: 2800 Lumens, Lumens Efficiency: 19 Lumens/W, Light Color: White, Color Temperature: 2900 K, Average Life: 2000 hr, Dimensions: 4.9 in L x 7.53 in W x 10.37 in H, Filament Type: CC-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.