Halogen Bulb, 50 W, G8 Bi-Pin Lamp Base, T4 Lamp, 700 Lumens

  • Mfr # 97665

  • Zoro # G716037489


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97665
Zoro #
G716037489
UPC #
43168976657
Country of Origin
China

Description

GE Halogen Bulb, Single-Ended, Wattage Rating: 50 W, 120 V, Lamp Base: G8 Bi-Pin, Lamp Shape: T4, Lamp Material: Sodalime Glass, Lamp Finish: Clear, Lumens: 700 Lumens, Lumens Efficiency: 14 Lumens/W, Color Temperature: 2750 K, Color Rendering Index CRI: 100, Average Life: 1300 hr, Dimensions: 0.5 in Dia x 1.77 in L, Filament Type: CC-2V, Suitable for: Stage and Studio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.