Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halogen Bulb, 50 W, GY6.35 Bi-Pin Lamp Base, T3 Lamp, Cool White Light

  • Mfr # 97670

  • Zoro # G816037488


product price: $8.15
/ea
Sold in multiples of 5 for $40.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97670
Zoro #
G816037488
UPC #
43168976701
Country of Origin
China

Description

GE Halogen Bulb, Single-Ended, Wattage Rating: 50 W, 12 V, Lamp Base: GY6.35 Bi-Pin, Lamp Shape: T3, Lumens: 950 Lumens, Lumens Efficiency: 19 Lumens/W, Light Color: Cool White, Color Temperature: 2800 K, Color Rendering Index CRI: 100, Average Life: 2000 hr, Dimensions: 0.5 in Dia x 1.12 in L, Incandescent Equivalent: 40 to 60 W, Filament Type: C-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.