Halogen Bulb, 75 W, E11 Candelabra Lamp Base, T3 Lamp, White Light, 1050 Lumens, 2850 K Color Temp

  • Mfr # 12715

  • Zoro # G316037483


product price:  $11.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12715
Zoro #
G316037483
UPC #
43168127158
Country of Origin
China

Description

GE Halogen Bulb, Single-Ended, Wattage Rating: 75 W, 120 V, Lamp Base: E11 Candelabra, Lamp Shape: T3, Lumens: 1050 Lumens, Lumens Efficiency: 14 Lumens/W, Light Color: White, Color Temperature: 2850 K, Average Life: 1000 hr, Dimensions: 12.5 in L x 5.3 in W x 7.35 in H, Filament Type: CC-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.