Handle Fastener, WR01X39781
- Mfr # WR01X39781
- Zoro # G114022971
product price:Â
$
18.15
/ea
Key Features
Length
1.811in
Height
1.4173in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR01X39781
- Zoro #
- G114022971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.811in
- Height
- 1.4173in
Description
GE WR01X39781 FASTNER HANDLE ASM is an all-in-one solution for your appliance repair needs. With easy-to-install parts, this handle assembly ensures a tight, secure fit. It's strong, reliable construction provides lasting durability, while its sleek design keeps your appliance looking modern and stylish. Whether you need to replace a handle, tighten a connection, or just make sure everything is secure, the GE WR01X39781 FASTNER HANDLE ASM is the perfect solution. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.