
Handset Detangler, Black
Mfr # 27637/86385
Zoro # G415510917
product price: $5.29
/eaSold in multiples of 3 for $15.87
Key Features
For Use With
Telephones with Recessed Phone Jacks
Cable Management Type
Detangler
Width
3 in
Height
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27637/86385
Zoro #
G415510917
UPC #
30878276375
Country of Origin
China
Dimensions
Width
3 in
Height
6 in
Depth
1 in
Details
For Use With
Telephones with Recessed Phone Jacks
Cable Management Type
Detangler
Color
Black
Item
Phone Cord Detanglers
Description
Connect to a desk or home phone to keep the coil cord from twists and snags. Designed for use with telephones with recessed phone jacks, this detangler is quick and easy to install. Rotates 360 degrees to move in sync with the user, ensuring uninterrupted calls and extending the life of the phone cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.