
Hard Hat, 329, Carbon Fiber, 4 Point Ratchet, White
Mfr # GH329CW
Zoro # G910841356
product price: $41.95
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
Carbon Fiber
Fits Hat Size
One Size Fits Most
Series
329
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH329CW
Zoro #
G910841356
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Carbon Fiber
Series
329
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI ISEAZ89.1-2014
Features
Non-Vented
Description
GE White Carbon Fiber Full Brim Hard Hat. This Is the GE White Carbon Fiber Full Brim Hard Hat Made With 100% HDPE. Adjustable chin strap. Lightweight desing provides comfort and security. It Is Non-Vented. 4 Points Ratchet Suspension System. It Has a High Impact Resistant. It Meets ANSI ISEAZ89.1-2014 Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.