Zoro Homepage

Hard Hat, 329, HDPE, 4 Point Ratchet, White

  • Mfr # GH329W

  • Zoro # G110841293


product price: $23.75
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
329
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH329W
Zoro #
G110841293
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
329
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI ISEAZ89.1-2014
Features
Non-Vented

Description

GE White Full Brim Hard Hat. This Is the GE White Full Brim Hard Hat Made With 100% HDPE. Adjustable chin strap. Lightweight desing provides comfort and security. It Is Non-Vented. 4 Points Ratchet Suspension System. It Has a High Impact Resistant. It Meets ANSI ISEAZ89.1-2014 Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.