Zoro Homepage

Hard Hat, Non-Vented, Green

  • Mfr # GH329N

  • Zoro # G313363318


product price: $24.95
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH329N
Zoro #
G313363318
UPC #
810084965597
Country of Origin
China

Details

Item
Hard Hat
Head Protection Style
Full Brim
Color
Green
Head Protection Venting
Non-Vented

Description

GE Green Full Brim Hard Hat. This Is the GE Black Carbon Full Brim Hard Hat Made With 100% HDPE. It Is Non -Vented. 4 Points Ratchet Suspension System. It Has a High Impact Resistant. It Meets ANSI ISEAZ89.1-2014 Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.