Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats, HDPE, 4 Point Ratchet, Type 1, Class C, Hi-Vis Green

  • Mfr # GH326HN

  • Zoro # G114887921


product price: $18.55
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH326HN
Zoro #
G114887921
UPC #
-
Country of Origin
China

Details

Item
Hard Hats
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Green
Head Protection Venting
Non-Vented
Standards
NSI ISEAZ89.1-2014
Accessory Slots
Yes
Includes
Poly Brow Pad
ANSI Classification
Type 1, Class C

Description

GE Hi-Vis Green Vented Cap Style Hard Hat. This is the GE Hi-Vis Green Cap Style Hard Hat made with 100% HDPE material. Features: a 4-point ratchet suspension system and high impact resistance. It is a vented hard hat and includes slots for cap-mounted earmuffs. It meets ANSI ISEAZ89.1-2014 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.